Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P560-100 Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI Dual Link TDMS Cable- DVI-D M/M
P560-100 Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI Dual Link TDMS Cable- DVI-D M/M
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DVI Dual Link TDMS Cable- DVI-D M/M
Specifications
Specifications
| Manufacturer Part Number |
P560-100 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DVI Dual Link TDMS Cable- DVI-D M/M - 100ft. (30M) |
| Connection Type |
DVI-D to DVI-D |
| Connection Configuration |
Male |
| Length |
8.33 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P560-100
Eaton's Tripp Lite series Panel & Computer Interface Cables