P561-006-SLI
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P561-006-SLI Eaton's Tripp Lite series Panel & Computer Interface Cables, Tripp Lite 6ft DVI-I Single Link

MFG Item Number
P561-006-SLI

P561-006-SLI Eaton's Tripp Lite series Panel & Computer Interface Cables, Tripp Lite 6ft DVI-I Single Link

MFG Item Number
P561-006-SLI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P561-006-SLI
Tripp Lite 6ft DVI-I Single Link

Series Information

Specifications

Specifications
Manufacturer Part Number P561-006-SLI
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Tripp Lite 6ft DVI-I Single Link Digital Analog Molded Monitor Cable 6ft.
Connection Type DVI-I to DVI-I
Connection Configuration Male
Length 0.5 '
Color Black
Gross Weight 0 lbs
Net Weight 0 lbs