P566-006-VGA
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P566-006-VGA

Eaton's Tripp Lite series Cordsets

P566-006-VGA

Eaton's Tripp Lite series Cordsets
HDMI to VGA Active Adapter Cable
MFG Item Number
P566-006-VGA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
P566-006-VGA
HDMI to VGA Active Adapter Cable

Series Information

Specifications

Specifications
Manufacturer Part Number P566-006-VGA
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description HDMI to VGA Active Adapter Cable Low Profile HD15 M/M 1080p 6ft
Cable Type PVC
Connection Configuration Male to Male
Color Black
Length 0.15 m
Cable Shielding Yes
Net Weight 0.21 lbs
Gross Weight 0.245 lbs