Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P566-012 Eaton's Tripp Lite series Panel & Computer Interface Cables, 12ft HDMI to DVI Gold Digital Video
P566-012 Eaton's Tripp Lite series Panel & Computer Interface Cables, 12ft HDMI to DVI Gold Digital Video
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
12ft HDMI to DVI Gold Digital Video
Specifications
Specifications
| Manufacturer Part Number |
P566-012 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
12ft HDMI to DVI Gold Digital Video Cable HDMI-M / DVI-M 12ft. |
| Connection Type |
HDMI to DVI |
| Connection Configuration |
Male to Male |
| Length |
12 ' |
| Shielding |
Yes |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0.56 lbs |
| Net Weight |
0.555 lbs |
P566-012
Eaton's Tripp Lite series Panel & Computer Interface Cables