Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P568-006-8K6 Eaton's Tripp Lite series Cordsets, HDMI Cable 8K @ 60Hz High-Speed
MFG Item Number
P568-006-8K6
P568-006-8K6 Eaton's Tripp Lite series Cordsets, HDMI Cable 8K @ 60Hz High-Speed
MFG Item Number
P568-006-8K6
This item cannot be canceled or returned
Description
HDMI Cable 8K @ 60Hz High-Speed
Specifications
Specifications
| Manufacturer Part Number |
P568-006-8K6 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
HDMI Cable 8K @ 60Hz High-Speed Dynamic HDR 4:4:4 M/M Black 6ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.15 m |
| Cable Shielding |
Yes |
| Wire Size Range |
28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P568-006-8K6
Eaton's Tripp Lite series Cordsets