P568-025-2A
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P568-025-2A Eaton's Tripp Lite series Cordsets, HDMI 2.0a Cable High-Speed 4:4:4
MFG Item Number
P568-025-2A

P568-025-2A Eaton's Tripp Lite series Cordsets, HDMI 2.0a Cable High-Speed 4:4:4

MFG Item Number
P568-025-2A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
P568-025-2A
HDMI 2.0a Cable High-Speed 4:4:4

Series Information

Specifications

Specifications
Manufacturer Part Number P568-025-2A
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description HDMI 2.0a Cable High-Speed 4:4:4 Color, 4K @ 60Hz M/M Black 25ft
Cable Type PVC
Connection Configuration Male to Male
Color Black
Length 0.63 m
Cable Shielding Yes
Wire Size Range 24
Net Weight 0 lbs
Gross Weight 0 lbs