Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P568-025
Eaton's Tripp Lite series Panel & Computer Interface Cables
HDMI Gold Digital Video Cable -
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
HDMI Gold Digital Video Cable -
Specifications
Specifications
| Manufacturer Part Number |
P568-025 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
HDMI Gold Digital Video Cable - HDMI(M)/(M) - 25ft. |
| Connection Type |
HDMI to HDMI |
| Length |
2.08 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P568-025
Eaton's Tripp Lite series Panel & Computer Interface Cables