Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
P568-02M-2A
Eaton's Tripp Lite series Cordsets
HDMI 2.0a Cable High-Speed 4:4:4
MFG Item Number
P568-02M-2A
This item cannot be canceled or returned
Description
HDMI 2.0a Cable High-Speed 4:4:4
Specifications
Specifications
| Manufacturer Part Number |
P568-02M-2A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
HDMI 2.0a Cable High-Speed 4:4:4 Color, 4K @ 60Hz M/M Black 2M |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.16 m |
| Cable Shielding |
Yes |
| Wire Size Range |
30 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P568-02M-2A
Eaton's Tripp Lite series Cordsets