Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
P568-065-ACT
Eaton's Tripp Lite series Cordsets
High Speed HDMI Cable Active w/
MFG Item Number
P568-065-ACT
This item cannot be canceled or returned
Description
High Speed HDMI Cable Active w/
Specifications
Specifications
| Manufacturer Part Number |
P568-065-ACT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
High Speed HDMI Cable Active w/ Built-In Signal Booster M/M 65ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
1.65 m |
| Cable Shielding |
Yes |
| Wire Size Range |
28 |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P568-065-ACT
Eaton's Tripp Lite series Cordsets