Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
P568-60M-FBR
Eaton's Tripp Lite series Cordsets
High-Speed HDMI Cable HDMI 2.0
MFG Item Number
P568-60M-FBR
This item cannot be canceled or returned
Description
High-Speed HDMI Cable HDMI 2.0
Specifications
Specifications
| Manufacturer Part Number |
P568-60M-FBR |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
High-Speed HDMI Cable HDMI 2.0 Fiber AOC 4K @60Hz Black M/M 60M |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
5 m |
| Cable Shielding |
No |
| Wire Size Range |
30 |
| Operating Temperature |
0-45 °C |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P568-60M-FBR
Eaton's Tripp Lite series Cordsets