P569-003-2B-MF
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P569-003-2B-MF Eaton's Tripp Lite series Cordsets, HDMI 2.0b Extension Cable 4:4:4
MFG Item Number
P569-003-2B-MF

P569-003-2B-MF Eaton's Tripp Lite series Cordsets, HDMI 2.0b Extension Cable 4:4:4

MFG Item Number
P569-003-2B-MF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
P569-003-2B-MF
HDMI 2.0b Extension Cable 4:4:4

Series Information

Specifications

Specifications
Manufacturer Part Number P569-003-2B-MF
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 3ft
Cable Type PVC
Connection Configuration Male to Female
Color Beige, Black
Length 0.07 m
Cable Shielding No
Wire Size Range 28
Approvals CE, FCC
Net Weight 0 lbs
Gross Weight 0 lbs