Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P569-003-CERT Eaton's Tripp Lite series Cordsets, 3ft Hi-Speed HDMI Cable with
MFG Item Number
P569-003-CERT
P569-003-CERT Eaton's Tripp Lite series Cordsets, 3ft Hi-Speed HDMI Cable with
MFG Item Number
P569-003-CERT
This item cannot be canceled or returned
Description
3ft Hi-Speed HDMI Cable with
Specifications
Specifications
| Manufacturer Part Number |
P569-003-CERT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
3ft Hi-Speed HDMI Cable with Gripping Connectors 4K x 2K UHD 3ft. |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.07 m |
| Cable Shielding |
Yes |
| Wire Size Range |
28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P569-003-CERT
Eaton's Tripp Lite series Cordsets