Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
P569-003-IND2
Eaton's Tripp Lite series Cordsets
HDMI Cable High-Speed 2 IP67
MFG Item Number
P569-003-IND2
This item cannot be canceled or returned
Description
HDMI Cable High-Speed 2 IP67
Specifications
Specifications
| Manufacturer Part Number |
P569-003-IND2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
HDMI Cable High-Speed 2 IP67 Connectors Industrial Ethernet 3ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.07 m |
| Cable Shielding |
No |
| Wire Size Range |
28 |
| Operating Temperature |
-10-50 °C |
| Approvals |
UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
P569-003-IND2
Eaton's Tripp Lite series Cordsets