Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P569-010-CL2
Eaton's Tripp Lite series Panel & Computer Interface Cables
High Speed HDMI Cable Ethernet
MFG Item Number
P569-010-CL2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
High Speed HDMI Cable Ethernet
Specifications
Specifications
| Manufacturer Part Number |
P569-010-CL2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
High Speed HDMI Cable Ethernet Digital In-Wall CL2-Rated 10ft |
| Connection Type |
HDMI to HDMI |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
No |
| Jacket Material |
CL-2 |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P569-010-CL2
Eaton's Tripp Lite series Panel & Computer Interface Cables