Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
P569-016
Eaton's Tripp Lite series Cordsets
16ft High Speed w/ Ethernet HDMI
This item cannot be canceled or returned
Description
16ft High Speed w/ Ethernet HDMI
Specifications
Specifications
| Manufacturer Part Number |
P569-016 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
16ft High Speed w/ Ethernet HDMI Cable (HDMI M/M) 16ft. |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Cable Shielding |
Yes |
| Wire Size Range |
28 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P569-016
Eaton's Tripp Lite series Cordsets