Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P576-001-DP
Eaton's Tripp Lite series Panel & Computer Interface Cables
1ft DMS-59 to Dual DisplayPort
MFG Item Number
P576-001-DP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
1ft DMS-59 to Dual DisplayPort
Specifications
Specifications
| Manufacturer Part Number |
P576-001-DP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
1ft DMS-59 to Dual DisplayPort Splitter Y Cable M to 2xF 1ft. |
| Connection Type |
DMS59 to Displayport |
| Connection Configuration |
Male to Female |
| Length |
1 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P576-001-DP
Eaton's Tripp Lite series Panel & Computer Interface Cables