Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P580-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, Displayport Device Cable - 10ft.
P580-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, Displayport Device Cable - 10ft.
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Displayport Device Cable - 10ft.
Specifications
Specifications
| Manufacturer Part Number |
P580-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Displayport Device Cable - 10ft. |
| Connection Type |
Displayport to displayport |
| Connection Configuration |
Male |
| Length |
0.83 ' |
| Color |
Black |
| Gross Weight |
0.3105 lbs |
| Net Weight |
0.3105 lbs |
P580-010
Eaton's Tripp Lite series Panel & Computer Interface Cables