P580F3-15M-8K6
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P580F3-15M-8K6

Eaton's Tripp Lite series Panel & Computer Interface Cables

P580F3-15M-8K6

Eaton's Tripp Lite series Panel & Computer Interface Cables
DisplayPort Fiber Active Optical
MFG Item Number
P580F3-15M-8K6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P580F3-15M-8K6
DisplayPort Fiber Active Optical

Series Information

Specifications

Specifications
Manufacturer Part Number P580F3-15M-8K6
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description DisplayPort Fiber Active Optical Cable AOC 8K 60Hz CL3 M/M 15M
Connection Type Displayport to displayport
Connection Configuration Male
Length 4.1 '
Color Black
Approvals CE
Gross Weight 0 lbs
Net Weight 0 lbs