Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P581-003-V2
Eaton's Tripp Lite series Panel & Computer Interface Cables
DisplayPort VGA Active Adapter w
MFG Item Number
P581-003-V2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort VGA Active Adapter w
Specifications
Specifications
| Manufacturer Part Number |
P581-003-V2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort VGA Active Adapter w Latches M/M 1080p 1920x1200 3ft. |
| Connection Type |
Displayport to DVI |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
Yes |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P581-003-V2
Eaton's Tripp Lite series Panel & Computer Interface Cables