Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P581-010-VGA
Eaton's Tripp Lite series Panel & Computer Interface Cables
DisplayPort to VGA Cable Latches to
MFG Item Number
P581-010-VGA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort to VGA Cable Latches to
Specifications
Specifications
| Manufacturer Part Number |
P581-010-VGA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort to VGA Cable Latches to HD-15 Adapter M/M 10ft. 10ft |
| Connection Type |
Displayport to VGA |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P581-010-VGA
Eaton's Tripp Lite series Panel & Computer Interface Cables