Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P582-006-HD-V2A
Eaton's Tripp Lite series Panel & Computer Interface Cables
DisplayPort to HDMI Adapter Cable
MFG Item Number
P582-006-HD-V2A
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort to HDMI Adapter Cable
Specifications
Specifications
| Manufacturer Part Number |
P582-006-HD-V2A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort to HDMI Adapter Cable Active DP 1.2a to HDMI 4K 6ft |
| Connection Type |
Displayport to HDMI |
| Connection Configuration |
Male |
| Length |
0.5 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P582-006-HD-V2A
Eaton's Tripp Lite series Panel & Computer Interface Cables