P582-020-4K6AE
Eaton's Tripp Lite series Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P582-020-4K6AE Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort to HDMI Adapter Active
MFG Item Number
P582-020-4K6AE

P582-020-4K6AE Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort to HDMI Adapter Active

MFG Item Number
P582-020-4K6AE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P582-020-4K6AE
DisplayPort to HDMI Adapter Active

Series Information

Specifications

Specifications
Manufacturer Part Number P582-020-4K6AE
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description DisplayPort to HDMI Adapter Active DP 1.2a to HDMI 2.0 M/M 20ft
Connection Type Displayport to HDMI
Connection Configuration Male to Male
Length 20 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Black
Approvals CE, REACH
Gross Weight 0 lbs
Net Weight 0 lbs