P582-025
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P582-025 Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort to DVI Active
MFG Item Number
P582-025

P582-025 Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort to DVI Active

MFG Item Number
P582-025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P582-025
Mini DisplayPort to DVI Active

Series Information

Specifications

Specifications
Manufacturer Part Number P582-025
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Mini DisplayPort to DVI Active Adapter M/M 1920 x 1080 1080p 3ft.
Connection Type Displayport to HDMI
Connection Configuration Male to Male
Length 25 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color Black
Gross Weight 0 lbs
Net Weight 0 lbs