Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P586-003-DVI-V2 Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort to VGA Active
MFG Item Number
P586-003-DVI-V2
P586-003-DVI-V2 Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort to VGA Active
MFG Item Number
P586-003-DVI-V2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Mini DisplayPort to VGA Active
Specifications
Specifications
| Manufacturer Part Number |
P586-003-DVI-V2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Mini DisplayPort to VGA Active Adapter M/M 1920 x 1200 1080p 3ft. |
| Connection Type |
Displayport to DVI |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
Yes |
| Jacket Material |
VW-1 |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P586-003-DVI-V2
Eaton's Tripp Lite series Panel & Computer Interface Cables