Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P586-006-HDMI
Eaton's Tripp Lite series Panel & Computer Interface Cables
6ft Mini Displayport to HDMI
MFG Item Number
P586-006-HDMI
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft Mini Displayport to HDMI
Specifications
Specifications
| Manufacturer Part Number |
P586-006-HDMI |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft Mini Displayport to HDMI Adapter Cable 1080p 1920 x 1080 6ft. |
| Connection Type |
Displayport to HDMI |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
No |
| Jacket Material |
VW-1 |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
CE, REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P586-006-HDMI
Eaton's Tripp Lite series Panel & Computer Interface Cables