Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P606-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, IEEE1284 Gold Parallel Printer A/B
P606-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, IEEE1284 Gold Parallel Printer A/B
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
IEEE1284 Gold Parallel Printer A/B
Specifications
Specifications
| Manufacturer Part Number |
P606-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
IEEE1284 Gold Parallel Printer A/B Cable DB25M/Cen36M - 6ft. |
| Length |
6 ' |
| Color |
Black |
| Gross Weight |
0.48 lbs |
| Net Weight |
0.48 lbs |
P606-006
Eaton's Tripp Lite series Panel & Computer Interface Cables