Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Impact Series
P6063NL
Integra Enclosures, Impact Series
Std Hinge, non-metallic locking
This item cannot be canceled or returned
Description
Enclosures, Impact Series
Std Hinge, non-metallic locking
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
P6063NL |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
Std Hinge, non-metallic locking latch and int mtg flange |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
3 " |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.46 lbs |
P6063NL
Integra Enclosures, Impact Series