Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P60G11S0712 Eaton Transformers, 7.5KVA MPC 1PH 600V-120/240V
MFG Item Number
P60G11S0712
P60G11S0712 Eaton Transformers, 7.5KVA MPC 1PH 600V-120/240V
MFG Item Number
P60G11S0712
This item cannot be canceled or returned
Description
7.5KVA MPC 1PH 600V-120/240V
Specifications
Specifications
| Manufacturer Part Number |
P60G11S0712 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton 7.5 KVA Mini Power Center 1PH 600V-120/240V 12 spaces |
| Output |
7.5 kVA |
| Phase |
1 |
| Primary Voltage |
600 V |
| Secondary Voltage |
120 V, 240 V |
| Temperature Rise (F) |
239 °F |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P60G11S0712
Eaton Transformers