Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P60GFCI-AL Steel City, a T & B Brand Electrical Box Covers, P60 SERIES ALUM GFCI COVER
MFG Item Number
P60GFCI-AL
P60GFCI-AL Steel City, a T & B Brand Electrical Box Covers, P60 SERIES ALUM GFCI COVER
MFG Item Number
P60GFCI-AL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
P60 SERIES ALUM GFCI COVER
Specifications
Specifications
| Manufacturer Part Number |
P60GFCI-AL |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, for GFCI Receptacle, Aluminum |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Flush Service Floor Box Cover |
| Cover Design |
Flat |
| Color |
Silver |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Furnished Complete with Sealing Gasket and 8-32 x 7/16 in. Brass Screws |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
P60GFCI-AL
Steel City, a T & B Brand Electrical Box Covers