Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P6186EG

Unistrut Strut

P6186EG

Unistrut Strut
Fitting, EG
Item Number
P6186EG
MFG Item Number
306870
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, Series
Item #
P6186EG
Fitting, EG

Series Information

Specifications

Specifications
Manufacturer Part Number 306870
Manufacturer Unistrut
Family Series Unistrut Strut
Description Fitting, EG
Style Angle Fitting
Angle 45 °
Comments Electro-Galvanized Steel
Gross Weight 0.08 lbs
Net Weight 0.08 lbs