Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P62CPAS Steel City, a T & B Brand Electrical Box Covers, CARPET PLT FL SVC FLR BX 5-11/16DIA
MFG Item Number
P 62 CP AS
P62CPAS Steel City, a T & B Brand Electrical Box Covers, CARPET PLT FL SVC FLR BX 5-11/16DIA
MFG Item Number
P 62 CP AS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
CARPET PLT FL SVC FLR BX 5-11/16DIA
Specifications
Specifications
Manufacturer Part Number
P 62 CP AS
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
One-Piece Carpet Plate Cover for Recessed Service Floor Box, 5-11/16 Inch Diameter, Color Charcoal, PolyCarbonate, Includes 1 Duplex Receptacle Plate, with Molded Support Ribs
Composition
Non-Metallic
Material
Polycarbonate
Number of Gangs
1
Cover Type
Receptacle - Duplex
Cover Design
Raised
Color
Charcoal
Gasket Included
No
Approvals
UL
Net Weight
0.36 lbs
Gross Weight
0.39 lbs
P62CPAS
Steel City, a T & B Brand Electrical Box Covers