Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P64-DS-AL Steel City, a T & B Brand Electrical Box Covers, COVER PLATE, ALUMINUM
MFG Item Number
P64-DS-AL
P64-DS-AL Steel City, a T & B Brand Electrical Box Covers, COVER PLATE, ALUMINUM
MFG Item Number
P64-DS-AL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
P64-DS-AL |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Cover Plate for Multi-Gang Floor Boxes for Power and Communications, Length 4-1/2 Inches, Width 3 Inches, Duplex Lift Lids, Aluminum |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Floor Box Cover, Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
Silver |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Furnished Complete with Sealing Gasket and 8-32 x 7/16 in. Brass Screws |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.3 lbs |
P64-DS-AL
Steel City, a T & B Brand Electrical Box Covers