Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P64-GFCI Steel City, a T & B Brand Electrical Box Covers, P64 SERIES FB BRASS GFCI COVER
P64-GFCI Steel City, a T & B Brand Electrical Box Covers, P64 SERIES FB BRASS GFCI COVER
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
P64 SERIES FB BRASS GFCI COVER
Specifications
Specifications
| Manufacturer Part Number |
P64-GFCI |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Cover Plate for Multi-Gang Floor Boxes for Power and Communications, Length 4-1/2 Inches, Width 3 Inches, GFCI Flip Lid, Brass |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
1 |
| Cover Type |
Floor Box Cover |
| Cover Design |
Flat |
| Color |
Brass |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Furnished Complete with Sealing Gasket and 8-32 x 7/16 in. Brass Screws |
| Net Weight |
0.64 lbs |
| Gross Weight |
0.6 lbs |
P64-GFCI
Steel City, a T & B Brand Electrical Box Covers