Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P644GCP Steel City, a T & B Brand Electrical Box Covers, 4-GANG CARPET PLT POWER/COMM BRS
P644GCP Steel City, a T & B Brand Electrical Box Covers, 4-GANG CARPET PLT POWER/COMM BRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4-GANG CARPET PLT POWER/COMM BRS
Specifications
Specifications
| Manufacturer Part Number |
P64 4GCP |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Four Gang Carpet Plate for Floor Boxes for Power and Communications, Length 13-5/8 Inches, Width 6-1/8 Inches, Brass |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
4 |
| Cover Type |
Floor Box Cover |
| Cover Design |
Flat |
| Color |
Brass |
| Gasket Included |
No |
| Approvals |
UL |
| Comments |
For use with 640 and 840 Series Floor Boxes |
| Net Weight |
3.19 lbs |
| Gross Weight |
3.19 lbs |
P644GCP
Steel City, a T & B Brand Electrical Box Covers