Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P64P-3G-CP-GRY Steel City, a T & B Brand Electrical Box Covers, GRY 3 GANG CARPET FLANGE
MFG Item Number
P64P-3G-CP-GRY
P64P-3G-CP-GRY Steel City, a T & B Brand Electrical Box Covers, GRY 3 GANG CARPET FLANGE
MFG Item Number
P64P-3G-CP-GRY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
P64P-3G-CP-GRY |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Three Gang Carpet Plate for Floor Boxes for Power and Communications, Length 10-5/8 Inches, Width 6-1/8 Inches, Gray, PolyCarbonate |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
3 |
| Cover Type |
Floor Box Cover |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.94 lbs |
P64P-3G-CP-GRY
Steel City, a T & B Brand Electrical Box Covers