Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P64PURCBLK Steel City, a T & B Brand Electrical Box Covers, PLASTIC UNIVER.COVER
MFG Item Number
P 64 P URC BLK
P64PURCBLK Steel City, a T & B Brand Electrical Box Covers, PLASTIC UNIVER.COVER
MFG Item Number
P 64 P URC BLK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
P 64 P URC BLK |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Single Gange Non-Metallic Cover for Floor Boxes for Power and Communications, Universal Cover, Black |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Floor Box Cover, Blank |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.21 lbs |
P64PURCBLK
Steel City, a T & B Brand Electrical Box Covers