Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P68DRCBGE Steel City, a T & B Brand Electrical Box Covers, 68 DRC BGE NON-MET. DUPLEX PLATE
MFG Item Number
P 68 DRC BGE
P68DRCBGE Steel City, a T & B Brand Electrical Box Covers, 68 DRC BGE NON-MET. DUPLEX PLATE
MFG Item Number
P 68 DRC BGE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
68 DRC BGE NON-MET. DUPLEX PLATE
Specifications
Specifications
| Manufacturer Part Number |
P 68 DRC BGE |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Carpet Plate and Cover for Flush Service Floor Box, 6 Inch Diameter, Beige, PolyCarbonate, for Duplex Receptacle |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Color |
Beige |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
P68DRCBGE
Steel City, a T & B Brand Electrical Box Covers