Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P7047EG
Fitting,3-Hole,13/32in.,EG,For P7000
This item cannot be canceled or returned
Description
Fitting,3-Hole,13/32in.,EG,For P7000
Specifications
Specifications
| Manufacturer Part Number |
306965 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting,3-Hole,13/32in.,EG,For P7000 |
| Style |
U Shape Fitting |
| Trade Size |
13/32 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.1 lbs |
| Net Weight |
0.1 lbs |