Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P70LB-6C Johnson Controls Miscellaneous, Spst Dual Pres Control; 20in./80 Psig
P70LB-6C Johnson Controls Miscellaneous, Spst Dual Pres Control; 20in./80 Psig
This item cannot be canceled or returned
Description
Spst Dual Pres Control; 20in./80 Psig
Specifications
Specifications
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Miscellaneous |
| Manufacturer Part Number |
P70LB-6C |
| Description |
Spst Dual Pres Control; 20in./80 Psig Ls 13 36in. Range 100/425 Psig Hs; W/Knob; |
| Net Weight |
3.13 lbs |
| Gross Weight |
3.135 lbs |
P70LB-6C
Johnson Controls Miscellaneous