Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P70SA-1C Johnson Controls Miscellaneous, Conv Dual Pres Control; 12in./80 Psig
P70SA-1C Johnson Controls Miscellaneous, Conv Dual Pres Control; 12in./80 Psig
This item cannot be canceled or returned
Description
Conv Dual Pres Control; 12in./80 Psig
Specifications
Specifications
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Miscellaneous |
| Manufacturer Part Number |
P70SA-1C |
| Description |
Conv Dual Pres Control; 12in./80 Psig Ls; 100/425 Psig Hs: Diff Adj 5/35 Ls; Diff 55 Psig Hs; |
| Net Weight |
0.0624 lbs |
| Gross Weight |
3.2 lbs |
P70SA-1C
Johnson Controls Miscellaneous