Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Conduit Mounts, P716 Series
P7164
Super-Strut, a Div of T & B Conduit Mounts, P716 Series
PIPE SERIES CLP SIZE 4 IN STEEL
This item cannot be canceled or returned
Description
Conduit Mounts, P716 Series
PIPE SERIES CLP SIZE 4 IN STEEL
Specifications
Specifications
| Manufacturer Part Number |
P716 4 |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
P716 |
| Family Series |
Super-Strut, a Div of T & B Conduit Mounts, P716 Series |
| Description |
Clamp, Pipe Series, Nominal Pipe Size 4 Inch, Steel |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| Rigid Size (in) |
4 " |
| Net Weight |
1.04 lbs |
| Gross Weight |
1.04 lbs |
P7164
Super-Strut, a Div of T & B Conduit Mounts, P716 Series