P720R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P720R Hubbell Electrical Box Covers, WALLPLATE, 1-G, 1.60in. OPNG, RED

MFG Item Number
P720R

P720R Hubbell Electrical Box Covers, WALLPLATE, 1-G, 1.60in. OPNG, RED

MFG Item Number
P720R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
P720R
WALLPLATE, 1-G, 1.60in. OPNG, RED

Series Information

Specifications

Specifications
Manufacturer Part Number P720R
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description WALLPLATE, 1-G, 1.60in. OPNG, RED
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 1
Cover Design Flat
Color Red
Gasket Included No
Approvals cULus
Net Weight 0.019 lbs
Gross Weight 0.019 lbs