P720W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P720W Hubbell Electrical Box Covers, WALLPLATE, 1-G, 1.60in. OPNG, WH

MFG Item Number
P720W

P720W Hubbell Electrical Box Covers, WALLPLATE, 1-G, 1.60in. OPNG, WH

MFG Item Number
P720W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
P720W
WALLPLATE, 1-G, 1.60in. OPNG, WH

Series Information

Specifications

Specifications
Manufacturer Part Number P720W
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description WALLPLATE, 1-G, 1.60in. OPNG, WH
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 1
Cover Design Flat
Color White
Gasket Included No
Approvals cULus
Net Weight 0.045 lbs
Gross Weight 0.02 lbs