P75
Cully-Minerallac Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P75

Cully-Minerallac Mechanical Support

P75

Cully-Minerallac Mechanical Support
Z PURLIN CLIP W/FST SUPP HGR
MFG Item Number
P75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
P75
Z PURLIN CLIP W/FST SUPP HGR

Series Information

Specifications

Specifications
Manufacturer Part Number P75
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Mechanical Support
Description Z PURLIN CLIP W/FST SUPP HGR
Type Conduit Clip
For Use With Hanging Rod
Mounting Clip-On
Capacity 100 lbs
Beam Type Z-Purlin Flange
Net Weight 0 lbs
Gross Weight 0 lbs