Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P753-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, KVM PS/2 Slim Cable Kit for
P753-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, KVM PS/2 Slim Cable Kit for
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
KVM PS/2 Slim Cable Kit for
Specifications
Specifications
| Manufacturer Part Number |
P753-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
KVM PS/2 Slim Cable Kit for B004-002/4, B005-002/4 & B007-008 - 10ft. |
| Length |
10 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P753-010
Eaton's Tripp Lite series Panel & Computer Interface Cables