P7635B025M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P7635B025M

Honeywell HVAC Sensors

P7635B025M

Honeywell HVAC Sensors
PRESSURE,-.25TO.25in.,4-20MA, PANEL,
MFG Item Number
P7635B025M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
P7635B025M
PRESSURE,-.25TO.25in.,4-20MA, PANEL,

Series Information

Specifications

Specifications
Manufacturer Part Number P7635B025M
Manufacturer Honeywell
Family Series Honeywell HVAC Sensors
Description PRESSURE,-.25TO.25in.,4-20MA, PANEL, NO DIS
Accuracy 0.5 %
Pressure Range -0.25-0.25 in WC
Output 4-20 mA
Connection Barbed Fitting
Sensor Style Air Differential
Display No
Voltage 16-36 VDC, 24 VAC
Operating Temperature 32-122 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs