P7640B1008/U
Honeywell HVAC Sensors, P7640 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P7640B1008/U

Honeywell HVAC Sensors, P7640 Series

P7640B1008/U

Honeywell HVAC Sensors, P7640 Series
DUCT PRESSURE,0-.1in., 0-.25in., 0-.5in.
MFG Item Number
P7640B1008/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, P7640 Series
Item #
P7640B1008/U
DUCT PRESSURE,0-.1in., 0-.25in., 0-.5in.

P7640 Series Information


  • Proper Applications Include Measurement of Extremely Low Pressure Applications Such As: Building/Room Pressure, Air Flow, Variable Air Volume, Filter Status, and Duct Pressure
  • The Universal Model Comes with Attachable Duct Probe and Can Be Used In either Panel or Duct Mounting Application
  • Ideal for Clean Rooms, Hospitals, Fume Hoods, and Computer Rooms
  • Duct Mount Model Comes with Factory Installed Duct Probe
  • Selectable Fast or Standard Response Time
  • Selectable Inches WC or Pascal Scale
The P7640A Panel Mount, P7640B Duct Mount and P7640U Universal Mount Differential Pressure Transmitters provide reliable, accurate measurement and control. They are designed with field‑selectable 4‑20 mA, 0‑5 VDC, or 0‑10 VDC output. The P7640 offers switch selectable pressure ranges between 0‑1 in WC/0‑250 Pa or 0‑10 in WC/0‑2500PA depending on the model. Pressure ranges can be set for either unidirectional or bidirectional.


Specifications

Specifications
Manufacturer Part Number P7640B1008/U
Manufacturer Honeywell
Product Series P7640
Family Series Honeywell HVAC Sensors, P7640 Series
Description DUCT PRESSURE,0-.1in., 0-.25in., 0-.5in., 0-1in.
Accuracy 1 %
Pressure Range 0-25 Pa, 0-50 Pa, 0-100 Pa, 0-250 Pa
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 1/4 in Pneumatic Barb
Sensor Style Differential Transmitter
Display Yes
Voltage 12-30 VDC, 24 VAC
Electrical Connection Screw Terminal
Comments Duct Mount, Integral 8 in Probe
Net Weight 1.1 lbs
Gross Weight 0.0688 lbs