P78

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P78 Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DUP 1) 1.40in.

MFG Item Number
P78

P78 Hubbell Electrical Box Covers, WALLPLATE, 2-G, 1) DUP 1) 1.40in.

MFG Item Number
P78
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
P78
WALLPLATE, 2-G, 1) DUP 1) 1.40in.

Series Information

Specifications

Specifications
Manufacturer Part Number P78
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description WALLPLATE, 2-G, 1) DUP 1) 1.40in. OPNG, BR
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 2
Cover Design Flat
Color Brown
Gasket Included No
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0.5 lbs