P783-006
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P783-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort KVM Cable Kit 3 in 1 4K
MFG Item Number
P783-006

P783-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort KVM Cable Kit 3 in 1 4K

MFG Item Number
P783-006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P783-006
DisplayPort KVM Cable Kit 3 in 1 4K

Series Information

Specifications

Specifications
Manufacturer Part Number P783-006
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description DisplayPort KVM Cable Kit 3 in 1 4K USB 3.5 mm Audio 3xM/3xM 6ft
Connection Configuration Male
Length 6 '
Color Black
Gross Weight 0 lbs
Net Weight 0 lbs