Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P783-010-DPU Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort KVM Cable Kit 4K USB
MFG Item Number
P783-010-DPU
P783-010-DPU Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort KVM Cable Kit 4K USB
MFG Item Number
P783-010-DPU
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort KVM Cable Kit 4K USB
Specifications
Specifications
| Manufacturer Part Number |
P783-010-DPU |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort KVM Cable Kit 4K USB 3.5mm 3xM/3xM USB MM DP MM 10ft |
| Connection Configuration |
Male |
| Length |
10 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P783-010-DPU
Eaton's Tripp Lite series Panel & Computer Interface Cables